Shop All Automotive Heating & Air Conditioning Motors
Standard Ignition
Blower Motor Resistor, Ru-842
Mfr # RU-842
Zoro # G1665200
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Silver
- Number Of Connector Cavities 6
- Wire Quantity 6
- Harness Length - inches No wire
- Connector Type Bolt On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # RU-842
- Zoro # G1665200
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Harness Length - inches | No wire |
Details
Color | Black, Silver |
Number Of Connector Cavities | 6 |
Wire Quantity | 6 |
Connector Type | Bolt On |
Terminal Type | Blade |
Terminal Gender | Male |
Terminal Quantity | 6 |
Mounting Bracket(s) Included | Yes |
Connector Gender | Female |
Connector Quantity | 2 |
Number of Speeds | 3-5 Speed |
Housing Material | Metal, Plastic |
Connector Shape | Rectangular, Square |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Connector, 1/2 x 3/8 In (68PTC-8-6)
- COVERCRAFT 11-C F250/F350 SD FRONT 40/20/40-SPLIT BENCH W/ADJ HDRSTS, FOLD DOWN C (SS3415PCCH)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6723)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Valve, Hv1212C (HV1212C)
- STANDARD IGNITION Blower Motor Resistor, Ru-207 (RU-207)
- STANDARD IGNITION Blower Motor Resistor, Ru-89 (RU-89)
- STANDARD IGNITION Blower Motor Resistor, Ru-703 (RU-703)
- STANDARD IGNITION Blower Motor Resistor, Ru-630 (RU-630)
- STANDARD IGNITION Blower Motor Resistor, Ru-866 (RU-866)
- STANDARD IGNITION Blower Motor Resistor, Ru920 (RU920)
- FOUR SEASONS TOYOTA CELICA 85-82-SUPRA 85-81 (35630)
- Standard Ignition Automotive Heating & Air Conditioning Motors