Shop All Automotive Heating & Air Conditioning Motors
Standard Ignition
Blower Motor Resistor, Ru-822
Mfr # RU-822
Zoro # G1671193
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Intermotor
- Connector Shape Rectangular
- Terminal Gender Male
- Terminal Type Blade
- Number of Speeds 3-5 Speed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # RU-822
- Zoro # G1671193
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Harness Length - inches | No wire |
Details
Item | Blower Motor Resistor |
Series | Intermotor |
Connector Shape | Rectangular |
Terminal Gender | Male |
Terminal Type | Blade |
Number of Speeds | 3-5 Speed |
Number Of Connector Cavities | 1 |
Connector Type | Screw |
Connector Gender | Female |
Connector Quantity | 1 |
Terminal Quantity | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Cabin Air Filter, WP10322 (WP10322)
- MIDLAND METAL 58 DOT PIN BULKHEAD UNION (821000)
- ROADPRO Platinum Series Dual Mirror Mount, 4ft. (RPPS-24KB)
- BALDWIN FILTERS Air Filter, 3/4" H, 6-1/2" W (PA30276)
- STANDARD IGNITION Blower Motor Resistor, Ru-866 (RU-866)
- STANDARD IGNITION Blower Motor Resistor, Ru-703 (RU-703)
- STANDARD IGNITION Blower Motor Resistor, Ru-700 (RU-700)
- STANDARD IGNITION Blower Motor Resistor, Ru-630 (RU-630)
- STANDARD IGNITION Blower Motor Resistor, Ru-542 (RU-542)
- STANDARD IGNITION Blower Motor Resistor, Ru-89 (RU-89)
- FOUR SEASONS Ford Focus 11-08 Blower Motor, 75845 (75845)
- Standard Ignition Automotive Heating & Air Conditioning Motors