Shop All Automotive Heating & Air Conditioning Motors
Standard Ignition
Blower Motor Resistor, Ru-815
Mfr # RU-815
Zoro # G1672462
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Intermotor
- Number Of Connector Cavities 1
- Connector Shape Square
- Terminal Type Blade
- Terminal Quantity 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # RU-815
- Zoro # G1672462
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Details
Item | Blower Motor Resistor |
Series | Intermotor |
Number Of Connector Cavities | 1 |
Connector Shape | Square |
Terminal Type | Blade |
Terminal Quantity | 4 |
Terminal Gender | Male |
Number of Speeds | 3-5 Speed |
Connector Quantity | 1 |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST Straight Tubing-2.50 X 10Ft Aluminized 1 Ap Exhaust, 212A1014 (212A1014)
- WIX FILTERS Air Filter, 42731 (42731)
- GROTE Loom Tool, 3/4" (83-6992)
- DAYCO Utility Belt Industrl V-Belt, Ap72 (AP72)
- STANDARD IGNITION Blower Motor Resistor, Ru-703 (RU-703)
- STANDARD IGNITION Blower Motor Resistor, Ru-630 (RU-630)
- STANDARD IGNITION Blower Motor Resistor, Ru-866 (RU-866)
- STANDARD IGNITION Blower Motor Resistor, Ru-89 (RU-89)
- STANDARD IGNITION Blower Motor Resistor, Ru-207 (RU-207)
- STANDARD IGNITION Blower Motor Resistor, Ru-542 (RU-542)
- Standard Ignition Automotive Heating & Air Conditioning