Shop All Automotive Heating & Air Conditioning Parts
Standard Ignition
Blower Motor Resistor, RU-793
Mfr # RU-793
Zoro # G000678695
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Blade
- Includes Hardware Included
- Color Black , Gray
- Mounting Style Screw
- Connector Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # RU-793
- Zoro # G000678695
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Harness Length - inches | No wire |
Details
Terminal Type | Blade |
Includes | Hardware Included |
Color | Black , Gray |
Mounting Style | Screw |
Connector Shape | Rectangular |
Connector Gender | Female |
Terminal Quantity | 4 |
Terminal Gender | Male |
Number Of Connector Cavities | 1 |
Housing Material | Plastic, Metal |
Coil Type | Electronic |
Number of Speeds | 3-5 Speed |
Description
Blower Motor Resistor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Jack Stand, Heavy Duty, Pin, 10 ton, PR (3309B)
- INSTALLBAY BY METRA 5K Variable Resistors, 5-Pack (IBVR)
- PETERSON MANUFACTURING 3 x 5 Rectangular Pedestal Mount 1000 Lumens 081 Amp At 12 Volt 041 Amp At 24 Volt (M906-MV-AMP)
- ATTWOOD MARINE Attwood Garboard Drain Plug Cast Bronze (7555-3)
- STANDARD IGNITION A/C Compressor Clutch Relay, Ry-610 (RY-610)
- STANDARD IGNITION A/C & Heater Selector Switch, Hs-486 (HS-486)
- STANDARD IGNITION Blower Motor Connector, Hp4790 (HP4790)
- STANDARD IGNITION Blower Motor Relay, Ry-1068 (RY-1068)
- STANDARD IGNITION BLOWER MOTOR CONNECTOR (S-1133)
- STANDARD IGNITION Blower Motor Re, Ru-389 (RU-389)
- UNIVERSAL AIR COND Vac Closes 5/8 5/8 Heater Valve, Hv1022C (HV1022C)
- Standard Ignition Automotive Heating & Air Conditioning