Shop All Automotive Heating & Air Conditioning Motors
Standard Ignition
Blower Motor Resistor, Ru-74
Mfr # RU-74
Zoro # G1669242
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Terminal Type Blade
- Connector Gender Female
- Number of Speeds 3-5 Speed
- Wire Quantity 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # RU-74
- Zoro # G1669242
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Harness Length - inches | 16-1/2 " |
Details
Voltage | 12 |
Terminal Type | Blade |
Connector Gender | Female |
Number of Speeds | 3-5 Speed |
Wire Quantity | 3 |
Terminal Gender | Male |
Terminal Quantity | 3 |
Connector Shape | Rectangular |
Wiring Harness Included | Yes |
Number Of Connector Cavities | 1 |
Connector Type | Screw |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Mechanic'S Wire 5 Lb 14 Ga Roll (090145)
- ATP Accelerator Cable, Y-178 (Y-178)
- VALVOLINE Motor Oil, 1 qt. Size, SAE 30 SAE Grade (822401)
- MOTORCRAFT DRUM-BRAKE (QBRD7)
- STANDARD IGNITION Blower Motor Resistor, Ru-207 (RU-207)
- STANDARD IGNITION Blower Motor Resistor, Ru-542 (RU-542)
- STANDARD IGNITION Blower Motor Resistor, Ru-703 (RU-703)
- STANDARD IGNITION Blower Motor Resistor, Ru-700 (RU-700)
- STANDARD IGNITION Blower Motor Resistor, Ru-630 (RU-630)
- STANDARD IGNITION Blower Motor Resistor, Ru-89 (RU-89)
- FOUR SEASONS JEEP WRANGLER 95-91 (35570)
- Standard Ignition Automotive Heating & Air Conditioning Motors