Shop All Automotive Heating & Air Conditioning Motors
Standard Ignition
Blower Motor Resistor, Ru-737
Mfr # RU-737
Zoro # G1661910
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Connector Type Screw
- Connector Shape Rectangular
- Terminal Quantity 4
- Number of Speeds 3-5 Speed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # RU-737
- Zoro # G1661910
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Harness Length - inches | No wire |
Details
Voltage | 12 |
Connector Type | Screw |
Connector Shape | Rectangular |
Terminal Quantity | 4 |
Number of Speeds | 3-5 Speed |
Number Of Connector Cavities | 1 |
Terminal Gender | Male |
Terminal Type | Blade |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for DENSO 428000-3131 STARTER (428000-3131 STARTER)
- STECK MANUFACTURING Big Easy Extend (32905)
- OTC Mobile Floor Crane, Steel, 4400 lb. (1820)
- ROBINAIR A/C Refrigerant RRR Machine, 31-1/2" L (AC1234-4)
- STANDARD IGNITION Blower Motor Resistor, Ru-700 (RU-700)
- STANDARD IGNITION Blower Motor Resistor, Ru-542 (RU-542)
- STANDARD IGNITION Blower Motor Resistor, Ru-207 (RU-207)
- STANDARD IGNITION Blower Motor Resistor, Ru-866 (RU-866)
- STANDARD IGNITION Blower Motor Resistor, Ru920 (RU920)
- STANDARD IGNITION Blower Motor Resistor, Ru-630 (RU-630)
- HANDY PACK HVAC Blower Motor Connector, HP4430 (HP4430)
- Standard Ignition Automotive Heating & Air Conditioning Motors