Shop All Automotive Heating & Air Conditioning Motors
Standard Ignition
Blower Motor Resistor, Ru-657
Mfr # RU-657
Zoro # G1678668
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Terminal Gender Male
- Harness Length - inches No wire
- Number Of Connector Cavities 1
- Connector Type Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # RU-657
- Zoro # G1678668
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Harness Length - inches | No wire |
Details
Voltage | 12 |
Terminal Gender | Male |
Number Of Connector Cavities | 1 |
Connector Type | Screw |
Connector Gender | Female |
Terminal Type | Blade |
Terminal Quantity | 3 |
Number of Speeds | 3-5 Speed |
Connector Shape | Rectangular |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Window Reg Lft/Rght Front BMW X5 (13724)
- GATES Classical Section Wrapped V-Belt, A64 (A64)
- BALDWIN FILTERS Fuel Filter, In-Line, 2-29/32 in.L (BF9905)
- BALDWIN FILTERS Air Filter, 2-31/32 x 11-1/8 in. (PA2381)
- STANDARD IGNITION Blower Motor Resistor, Ru-207 (RU-207)
- STANDARD IGNITION Blower Motor Resistor, Ru-630 (RU-630)
- STANDARD IGNITION Blower Motor Resistor, Ru-542 (RU-542)
- STANDARD IGNITION Blower Motor Resistor, Ru-866 (RU-866)
- STANDARD IGNITION Blower Motor Resistor, Ru920 (RU920)
- STANDARD IGNITION Blower Motor Resistor, Ru-703 (RU-703)
- MOTORCRAFT Motor Asy, Yh1891 (YH1891)
- Standard Ignition Automotive Heating & Air Conditioning