Shop All Automotive Heating & Air Conditioning Motors
Standard Ignition
Blower Motor Resistor, Ru-656
Mfr # RU-656
Zoro # G1677511
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Quantity 1
- Terminal Type Blade
- Connector Shape Rectangular
- Mounting Bracket(s) Included Yes
- Connector Type Bolt On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # RU-656
- Zoro # G1677511
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Harness Length - inches | No wire |
Details
Connector Quantity | 1 |
Terminal Type | Blade |
Connector Shape | Rectangular |
Mounting Bracket(s) Included | Yes |
Connector Type | Bolt On |
Number Of Connector Cavities | 4 |
Terminal Quantity | 4 |
Number of Speeds | 3-5 Speed |
Terminal Gender | Male |
Connector Gender | Female |
Coil Type | Electronic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 11-7/32" L, 8-3/16" W (PA30263)
- OEMTOOLS Disc Brake Pad Spreader (25265)
- KEEN 8-1/2 in. L High Carbon Steel Assorted Thread Repair File (KE112832)
- ITP TIRES ITP Mud Lite 25x10-12 (IT56A321)
- STANDARD IGNITION Blower Motor Resistor, Ru-630 (RU-630)
- STANDARD IGNITION Blower Motor Resistor, Ru-542 (RU-542)
- STANDARD IGNITION Blower Motor Resistor, Ru-700 (RU-700)
- STANDARD IGNITION Blower Motor Resistor, Ru-703 (RU-703)
- STANDARD IGNITION Blower Motor Resistor, Ru-866 (RU-866)
- STANDARD IGNITION Blower Motor Resistor, Ru-89 (RU-89)
- MOTORCRAFT Motorcraft Motor Asy, Yh1950 (YH1950)
- Standard Ignition Automotive Heating & Air Conditioning