Shop All Automotive Heating & Air Conditioning Motors
Standard Ignition
Blower Motor Resistor, Ru-633
Mfr # RU-633
Zoro # G1679401
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Intermotor
- Connector Gender Female
- Terminal Gender Male
- Connector Quantity 1
- Connector Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # RU-633
- Zoro # G1679401
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Harness Length - inches | No wire |
Details
Item | Blower Motor Resistor |
Series | Intermotor |
Connector Gender | Female |
Terminal Gender | Male |
Connector Quantity | 1 |
Connector Shape | Rectangular |
Terminal Type | Blade |
Terminal Quantity | 3 |
Number Of Connector Cavities | 3 |
Connector Type | Bolt On |
Number of Speeds | 3-5 Speed |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 5-3/4 x 2-7/8 x 5-3/4 In (F916-C)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/2 In, PK2 (30-414-2)
- GATES Premium OE Micro-V Belt - Water Pump To Power Steering, K040250 (K040250)
- GROTE Two-Stud Lamp with Pigtail, RH (55410)
- STANDARD IGNITION Blower Motor Resistor, Ru920 (RU920)
- STANDARD IGNITION Blower Motor Resistor, Ru-542 (RU-542)
- STANDARD IGNITION Blower Motor Resistor, Ru-630 (RU-630)
- STANDARD IGNITION Blower Motor Resistor, Ru-700 (RU-700)
- STANDARD IGNITION Blower Motor Resistor, Ru-703 (RU-703)
- STANDARD IGNITION Blower Motor Resistor, Ru-89 (RU-89)
- DORMAN HVAC Blower Motor Resistor - Front, 973-004 (973-004)
- Standard Ignition Automotive Heating & Air Conditioning Motors