Shop All Automotive Heating & Air Conditioning Motors
Standard Ignition
Blower Motor Resistor, Ru-576
Mfr # RU-576
Zoro # G1675089
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Connector Gender Female
- Terminal Quantity 5
- Harness Length - inches No wire
- Connector Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # RU-576
- Zoro # G1675089
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Harness Length - inches | No wire |
Details
Voltage | 12 |
Connector Gender | Female |
Terminal Quantity | 5 |
Connector Shape | Rectangular |
Terminal Gender | Male |
Terminal Type | Blade |
Number of Speeds | 3-5 Speed |
Connector Type | Screw |
Number Of Connector Cavities | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Torque Stick Extension, 13/16 In (50058)
- BALDWIN FILTERS Hydraulic Filter, 4-17/32 x 7-1/16 In (P204HD)
- STAR BRITE Vinyl Clean-Ultimate 32Oz, #096232 (096232)
- REESE Tow And Store Anti-Theft Lock Set (7014700)
- STANDARD IGNITION Blower Motor Resistor, Ru-630 (RU-630)
- STANDARD IGNITION Blower Motor Resistor, Ru-89 (RU-89)
- STANDARD IGNITION Blower Motor Resistor, Ru-703 (RU-703)
- STANDARD IGNITION Blower Motor Resistor, Ru-866 (RU-866)
- STANDARD IGNITION Blower Motor Resistor, Ru-207 (RU-207)
- STANDARD IGNITION Blower Motor Resistor, Ru920 (RU920)
- NTK HVAC Blower Motor Resistor 2009-2013 Mazda 6 2.5L 3.7L, 4P1707 (4P1707)
- Standard Ignition Automotive Heating & Air Conditioning