Shop All Automotive Heating & Air Conditioning Motors
Standard Ignition
Blower Motor Resistor, Ru-555
Mfr # RU-555
Zoro # G1675658
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Color Black, Silver
- Series Intermotor
- Coil Type Electronic
- Connector Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # RU-555
- Zoro # G1675658
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Harness Length - inches | No wire |
Details
Voltage | 12 |
Item | Blower Motor Resistor |
Color | Black, Silver |
Series | Intermotor |
Coil Type | Electronic |
Connector Shape | Rectangular |
Terminal Quantity | 4 |
Number Of Connector Cavities | 1 |
Terminal Gender | Male |
Connector Gender | Female |
Terminal Type | Blade |
Number of Speeds | 3-5 Speed |
Connector Type | Screw |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bausch & Lomb 31-35-47 replacement light bulb lamp (31-35-47 BAUSCH & LOMB)
- PEAK Antifreeze Coolant, 55 gal., 50/50 (FXAB51)
- STROMBERG CARLSON REPLACEMENT HANDRAIL FOR EHS-103-R (5113-HR)
- THRIVE AGMA EP#4 ISO 150 5 Gal Pail (405144)
- STANDARD IGNITION Blower Motor Resistor, Ru-703 (RU-703)
- STANDARD IGNITION Blower Motor Resistor, Ru-630 (RU-630)
- STANDARD IGNITION Blower Motor Resistor, Ru-866 (RU-866)
- STANDARD IGNITION Blower Motor Resistor, Ru-207 (RU-207)
- STANDARD IGNITION Blower Motor Resistor, Ru-542 (RU-542)
- STANDARD IGNITION Blower Motor Resistor, Ru-89 (RU-89)
- UNIVERSAL AIR COND Jeep Gr Cheroke 95-92 Blower Motor, Bm3788C (BM3788C)
- Standard Ignition Automotive Heating & Air Conditioning