Shop All Automotive Heating & Air Conditioning Motors
Standard Ignition
Blower Motor Resistor, Ru-548
Mfr # RU-548
Zoro # G1677012
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Number Of Connector Cavities 2
- Terminal Type Blade
- Terminal Quantity 5
- Wiring Harness Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # RU-548
- Zoro # G1677012
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Harness Length - inches | 6.8" |
Details
Voltage | 12 |
Number Of Connector Cavities | 2 |
Terminal Type | Blade |
Terminal Quantity | 5 |
Wiring Harness Included | Yes |
Terminal Gender | Male; Female |
Connector Shape | Rectangular |
Connector Gender | Male; Female |
Wire Quantity | 2 |
Number of Speeds | 3-5 Speed |
Connector Type | Screw |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 12V Drop In Low Profile Horn With (10080)
- TH MARINE 7-1/2 Radiused Cable Tie 100, #075B-RAD-C-DP (075B-RAD-C-DP)
- MAIN FILTER FILTREC A150G10 Hydraulic Filter Replacement (MF0058062)
- RARITAN Shaft Seal F/ Ph Phii (1214A)
- STANDARD IGNITION Blower Motor Resistor, Ru-207 (RU-207)
- STANDARD IGNITION Blower Motor Resistor, Ru-866 (RU-866)
- STANDARD IGNITION Blower Motor Resistor, Ru-700 (RU-700)
- STANDARD IGNITION Blower Motor Resistor, Ru920 (RU920)
- STANDARD IGNITION Blower Motor Resistor, Ru-630 (RU-630)
- STANDARD IGNITION Blower Motor Resistor, Ru-542 (RU-542)
- TYC HVAC Blower Motor - Front, 700193 (700193)
- Standard Ignition Automotive Heating & Air Conditioning Motors