Shop All Automotive Heating & Air Conditioning Motors
Standard Ignition
Blower Motor Resistor, Ru-506
Mfr # RU-506
Zoro # G1669428
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Coil Type Electronic
- Number of Speeds 3-5 Speed
- Number Of Connector Cavities 2
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # RU-506
- Zoro # G1669428
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Harness Length - inches | No wire |
Details
Voltage | 12 |
Coil Type | Electronic |
Number of Speeds | 3-5 Speed |
Number Of Connector Cavities | 2 |
Terminal Gender | Male |
Connector Gender | Female |
Terminal Quantity | 6 |
Terminal Type | Blade |
Connector Shape | Rectangular |
Housing Material | Plastic, Metal |
Connector Type | Screw |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Replacment Drct-Weld Sq. Jck Drop Leg (28962)
- BALDWIN FILTERS Air Filter, 10-3/4 x 2-9/16 in. (PA2007)
- AMMCO Lube Bottle for Tire Changers (106572)
- MOTORMITE CONTROL CABLES WITH 1-3/4 IN CHROME KNOB (55201)
- STANDARD IGNITION Blower Motor Resistor, Ru-700 (RU-700)
- STANDARD IGNITION Blower Motor Resistor, Ru-630 (RU-630)
- STANDARD IGNITION Blower Motor Resistor, Ru-89 (RU-89)
- STANDARD IGNITION Blower Motor Resistor, Ru-703 (RU-703)
- STANDARD IGNITION Blower Motor Resistor, Ru-542 (RU-542)
- STANDARD IGNITION Blower Motor Resistor, Ru-207 (RU-207)
- FOUR SEASONS Double Shaft Vented Cw Blower Motor, 75074 (75074)
- Standard Ignition Automotive Heating & Air Conditioning Motors