Shop All Automotive Heating & Air Conditioning Motors
Standard Ignition
Blower Motor Resistor, Ru-485
Mfr # RU-485
Zoro # G1667912
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Quantity 3
- Number of Speeds 3-5 Speed
- Connector Gender No Connector
- Terminal Gender Male
- Harness Length - inches No wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # RU-485
- Zoro # G1667912
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Harness Length - inches | No wire |
Details
Terminal Quantity | 3 |
Number of Speeds | 3-5 Speed |
Connector Gender | No Connector |
Terminal Gender | Male |
Connector Type | Screw |
Terminal Type | Blade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Valvoline Oil 5 qt. 10W30 Daily Protection Motor Oil (VA570907)
- KYB Axle Damper, Ss10201 (SS10201)
- DOCK EDGE Dockap Premium Foam Profile Large 2" Cap - Putty (1152-F)
- LISLE TRUCK PEDAL DEPRESSOR (LI21520)
- STANDARD IGNITION Blower Motor Resistor, Ru-703 (RU-703)
- STANDARD IGNITION Blower Motor Resistor, Ru-207 (RU-207)
- STANDARD IGNITION Blower Motor Resistor, Ru920 (RU920)
- STANDARD IGNITION Blower Motor Resistor, Ru-866 (RU-866)
- STANDARD IGNITION Blower Motor Resistor, Ru-542 (RU-542)
- STANDARD IGNITION Blower Motor Resistor, Ru-700 (RU-700)
- FOUR SEASONS Mazda Mazda 6 06-03 Blower Motor, 75837 (75837)
- Standard Ignition Automotive Heating & Air Conditioning Motors