Shop All Automotive Heating & Air Conditioning Motors
Standard Ignition
Blower Motor Resistor, Ru-456
Mfr # RU-456
Zoro # G1675813
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Color Black , Gray
- Coil Type Electronic
- Connector Type Screw
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # RU-456
- Zoro # G1675813
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Harness Length - inches | No wire |
Details
Voltage | 12 |
Color | Black , Gray |
Coil Type | Electronic |
Connector Type | Screw |
Connector Gender | Female |
Terminal Type | Blade |
Terminal Gender | Male |
Terminal Quantity | 4 |
Connector Shape | Rectangular |
Number of Speeds | 3-5 Speed |
Number Of Connector Cavities | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Weld-On Safety Chain Bar 5/8 Inch Diameter (SC58B)
- PHOENIX Lock Cylinder And Key (PH52)
- BOOMERANG RUBBER Mud Flaps, 30 in X 24 in, Rubber, Black (SRI2430C1PL)
- CTA MANUFACTURING Plastic Pry Bar, Extra Large (5160)
- STANDARD IGNITION Blower Motor Resistor, Ru-866 (RU-866)
- STANDARD IGNITION Blower Motor Resistor, Ru-703 (RU-703)
- STANDARD IGNITION Blower Motor Resistor, Ru-89 (RU-89)
- STANDARD IGNITION Blower Motor Resistor, Ru920 (RU920)
- STANDARD IGNITION Blower Motor Resistor, Ru-542 (RU-542)
- STANDARD IGNITION Blower Motor Resistor, Ru-700 (RU-700)
- MOTORCRAFT Motorcraft Motor Asy, Yh1951 (YH1951)
- Standard Ignition Automotive Heating & Air Conditioning Motors