Shop All Automotive Heating & Air Conditioning Motors
Standard Ignition
Blower Motor Resistor, Ru-454
Mfr # RU-454
Zoro # G1667081
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Quantity 2
- Connector Shape Rectangular
- Wire Quantity 5
- Connector Type Bolt Mount
- Harness Length - inches No wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # RU-454
- Zoro # G1667081
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Harness Length - inches | No wire |
Details
Connector Quantity | 2 |
Connector Shape | Rectangular |
Wire Quantity | 5 |
Connector Type | Bolt Mount |
Terminal Quantity | 5 |
Connector Gender | Female |
Terminal Type | Blade |
Mounting Bracket(s) Included | Yes |
Number of Speeds | 3-5 Speed |
Number Of Connector Cavities | 5 |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Steering Rack (New) Steering Rack H, Ks00001555 (KS00001555)
- VELVAC Dual Relay 40 Amp 5 Terminal, 091237 (091237)
- DONALDSON Filter Cap (P171855)
- VELVAC Protective Battery Washers-Black (058095)
- STANDARD IGNITION Blower Motor Resistor, Ru-866 (RU-866)
- STANDARD IGNITION Blower Motor Resistor, Ru-89 (RU-89)
- STANDARD IGNITION Blower Motor Resistor, Ru-207 (RU-207)
- STANDARD IGNITION Blower Motor Resistor, Ru-630 (RU-630)
- STANDARD IGNITION Blower Motor Resistor, Ru920 (RU920)
- STANDARD IGNITION Blower Motor Resistor, Ru-700 (RU-700)
- FOUR SEASONS Flanged Vented Ccw Blower Motor W/ Wheel, 75106 (75106)
- Standard Ignition Automotive Heating & Air Conditioning