Shop All Automotive Heating & Air Conditioning Motors
Standard Ignition
Blower Motor Resistor, Ru-451
Mfr # RU-451
Zoro # G1664132
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Series Intermotor
- Connector Type Screw
- Terminal Quantity 4
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # RU-451
- Zoro # G1664132
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Harness Length - inches | No wire |
Details
Voltage | 12 |
Item | Blower Motor Resistor |
Series | Intermotor |
Connector Type | Screw |
Terminal Quantity | 4 |
Connector Gender | Female |
Number Of Connector Cavities | 1 |
Connector Shape | Rectangular |
Terminal Gender | Male |
Terminal Type | Blade |
Number of Speeds | 3-5 Speed |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Bushing, Cat II & III (2 pk) 6" x4" x2" (A-BUSH108)
- TRU-FLATE Tire Repair Boot, PK20 (15-296)
- WIX FILTERS Fuel Filter, WF10458 (WF10458)
- CTA MANUFACTURING AIR CHUCK STRAIGHT 14" (CTA1936)
- STANDARD IGNITION Blower Motor Resistor, Ru-207 (RU-207)
- STANDARD IGNITION Blower Motor Resistor, Ru-89 (RU-89)
- STANDARD IGNITION Blower Motor Resistor, Ru920 (RU920)
- STANDARD IGNITION Blower Motor Resistor, Ru-866 (RU-866)
- STANDARD IGNITION Blower Motor Resistor, Ru-703 (RU-703)
- STANDARD IGNITION Blower Motor Resistor, Ru-630 (RU-630)
- FOUR SEASONS Freightliner Cascadia 11-08 Blower Motor, 75040 (75040)
- Standard Ignition Automotive Heating & Air Conditioning