Shop All Automotive Heating & Air Conditioning Motors
Standard Ignition
Blower Motor Resistor, Ru-419
Mfr # RU-419
Zoro # G1657062
product price: $98.39
/ea
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Terminal Quantity 3
- Number of Speeds 3-5 Speed
- Connector Shape Rectangular
- Connector Type Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # RU-419
- Zoro # G1657062
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Harness Length - inches | No wire |
Details
Voltage | 12 |
Terminal Quantity | 3 |
Number of Speeds | 3-5 Speed |
Connector Shape | Rectangular |
Connector Type | Screw |
Terminal Gender | Male |
Number Of Connector Cavities | 1 |
Terminal Type | Blade |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYC PRODUCTS Tyc Cabin Air Filter, 800179C (800179C)
- ATTWOOD Side Strainer w/ Non-Return (SB4222)
- FOUR SEASONS Dura Ii Flush Solvent: 1 Gallon, 69992 (69992)
- WEATHER GUARD BLACK STEEL SERVICE BODY LADDER RACK W/CANTILEVER (1225)
- STANDARD IGNITION Blower Motor Resistor, Ru-207 (RU-207)
- STANDARD IGNITION Blower Motor Resistor, Ru-700 (RU-700)
- STANDARD IGNITION Blower Motor Resistor, Ru-630 (RU-630)
- STANDARD IGNITION Blower Motor Resistor, Ru-89 (RU-89)
- STANDARD IGNITION Blower Motor Resistor, Ru-542 (RU-542)
- STANDARD IGNITION Blower Motor Resistor, Ru-866 (RU-866)
- TYC HVAC Blower Motor - Front, 700045 (700045)
- Standard Ignition Automotive Heating & Air Conditioning