Shop All Automotive Heating & Air Conditioning Motors
Standard Ignition
Blower Motor Resistor, Ru-366
Mfr # RU-366
Zoro # G1656380
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Color Black, Silver
- Connector Quantity 1
- Coil Type Electronic
- Number of Speeds 3-5 Speed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # RU-366
- Zoro # G1656380
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Harness Length - inches | No wire |
Details
Voltage | 12 |
Color | Black, Silver |
Connector Quantity | 1 |
Coil Type | Electronic |
Number of Speeds | 3-5 Speed |
Terminal Type | Blade |
Connector Gender | Female |
Connector Shape | Rectangular |
Housing Material | Metal, Plastic |
Number Of Connector Cavities | 1 |
Connector Type | Screw |
Terminal Gender | Male |
Terminal Quantity | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILUS Gas Spring Hood, 3B-240704 (3B-240704)
- TIMKEN Wheel Seal - Front Inner, 480991 (480991)
- SOUTHWIRE Booster Cable 10Ga 12'L (81208808)
- DONALDSON P550162, LUBE SPIN (P550162)
- STANDARD IGNITION Blower Motor Resistor, Ru-703 (RU-703)
- STANDARD IGNITION Blower Motor Resistor, Ru-630 (RU-630)
- STANDARD IGNITION Blower Motor Resistor, Ru-700 (RU-700)
- STANDARD IGNITION Blower Motor Resistor, Ru-542 (RU-542)
- STANDARD IGNITION Blower Motor Resistor, Ru-207 (RU-207)
- STANDARD IGNITION Blower Motor Resistor, Ru920 (RU920)
- STANDARD IGNITION Blower Motor Resistor, Ru-89 (RU-89)
- Standard Ignition Automotive Heating & Air Conditioning