Shop All Automotive Heating & Air Conditioning Motors
Standard Ignition
Blower Motor Resistor, Ru-284
Mfr # RU-284
Zoro # G1678981
original price:
$33.99
13% off
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Series Intermotor
- Harness Length - inches 11 "
- Terminal Gender Male; Female
- Number Of Connector Cavities 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # RU-284
- Zoro # G1678981
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Harness Length - inches | 11 " |
Details
Item | Blower Motor Resistor |
Voltage | 12 |
Series | Intermotor |
Terminal Gender | Male; Female |
Number Of Connector Cavities | 2 |
Terminal Quantity | 6 |
Wire Quantity | 6 |
Connector Gender | Male; Female |
Connector Shape | Rectangular |
Connector Type | Screw |
Wiring Harness Included | Yes |
Number of Speeds | 3-5 Speed |
Terminal Type | Blade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI UEI T2BK2040 40 in. x 100 ft. Window Tint Roll - 20 Percent Tint (T2BK2040)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 8-5/8 In (PT9175)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 476023N (476023N)
- GATES Auto V-Belt, Industry Number K080575HD (K080575HD)
- STANDARD IGNITION Blower Motor Resistor, Ru-866 (RU-866)
- STANDARD IGNITION Blower Motor Resistor, Ru920 (RU920)
- STANDARD IGNITION Blower Motor Resistor, Ru-703 (RU-703)
- STANDARD IGNITION Blower Motor Resistor, Ru-207 (RU-207)
- STANDARD IGNITION Blower Motor Resistor, Ru-700 (RU-700)
- STANDARD IGNITION Blower Motor Resistor, Ru-542 (RU-542)
- STANDARD IGNITION Blower Motor Resistor, Ru-630 (RU-630)
- Standard Ignition Automotive Heating & Air Conditioning