Shop All Automotive Heating & Air Conditioning Motors
Standard Ignition
Blower Motor Resistor, Ru-267
Mfr # RU-267
Zoro # G1680250
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Connector Type Screw
- Connector Shape Rectangular
- Number Of Connector Cavities 1
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # RU-267
- Zoro # G1680250
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Harness Length - inches | No wire |
Details
Voltage | 12 |
Connector Type | Screw |
Connector Shape | Rectangular |
Number Of Connector Cavities | 1 |
Connector Gender | Female |
Terminal Gender | Male |
Terminal Quantity | 4 |
Terminal Type | Blade |
Number of Speeds | 3-5 Speed |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERHOUSE Siphon King; 36 x 72 in. (PO85966)
- DAYTON Pump Assembly (TT4KTV803G)
- DAYCO Utility Belt Industrl V-Belt, Ap29 (AP29)
- WIX FILTERS Cabin Air Filter, 24017 (24017)
- STANDARD IGNITION Blower Motor Resistor, Ru-700 (RU-700)
- STANDARD IGNITION Blower Motor Resistor, Ru-866 (RU-866)
- STANDARD IGNITION Blower Motor Resistor, Ru-89 (RU-89)
- STANDARD IGNITION Blower Motor Resistor, Ru920 (RU920)
- STANDARD IGNITION Blower Motor Resistor, Ru-207 (RU-207)
- STANDARD IGNITION Blower Motor Resistor, Ru-630 (RU-630)
- FOUR SEASONS Single Shaft Vented Cw Blower Motor W/W, 75907 (75907)
- Standard Ignition Automotive Heating & Air Conditioning Motors