Shop All Automotive Heating & Air Conditioning Motors
Standard Ignition
Blower Motor Resistor, Ru-252
Mfr # RU-252
Zoro # G1675524
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Number of Speeds 3-5 Speed
- Terminal Gender Male
- Number Of Connector Cavities 1
- Terminal Quantity 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # RU-252
- Zoro # G1675524
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Harness Length - inches | No wire |
Details
Voltage | 12 |
Number of Speeds | 3-5 Speed |
Terminal Gender | Male |
Number Of Connector Cavities | 1 |
Terminal Quantity | 3 |
Connector Type | Screw |
Connector Shape | Rectangular |
Terminal Type | Blade |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Nyln Push Type Ret 6mm Hole Size 8mm Stem L PK25 (10656PK)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (534955)
- BOSCH 4 Piece E-Clip Tool Set (4492)
- GROTE Brush Post (84-9186)
- STANDARD IGNITION Blower Motor Resistor, Ru-207 (RU-207)
- STANDARD IGNITION Blower Motor Resistor, Ru-703 (RU-703)
- STANDARD IGNITION Blower Motor Resistor, Ru-89 (RU-89)
- STANDARD IGNITION Blower Motor Resistor, Ru-866 (RU-866)
- STANDARD IGNITION Blower Motor Resistor, Ru-542 (RU-542)
- STANDARD IGNITION Blower Motor Resistor, Ru920 (RU920)
- FOUR SEASONS Single Shaft Vented Cw Blower Motor W/W, 75907 (75907)
- Standard Ignition Automotive Heating & Air Conditioning Motors