Shop All Automotive Heating & Air Conditioning Motors
Standard Ignition
Blower Motor Resistor, Ru-250
Mfr # RU-250
Zoro # G1676242
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Color Black, White
- Connector Shape Rectangular
- Connector Type Screw
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # RU-250
- Zoro # G1676242
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Harness Length - inches | No wire |
Details
Voltage | 12 |
Color | Black, White |
Connector Shape | Rectangular |
Connector Type | Screw |
Terminal Gender | Male |
Number of Speeds | 3-5 Speed |
Terminal Type | Blade |
Coil Type | Electronic |
Terminal Quantity | 4 |
Connector Gender | Female |
Number Of Connector Cavities | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-BIL Diesel Fuel Anti-Gel, 32 oz. (15215)
- GROTE BRITE ZONE, ROUND (70MM), LED WORK LAMP (BZ111-5)
- LIFT-ALL Recovery Strap, 6Inx30Ft, Yellow (RS1806NGX30)
- BALDWIN FILTERS Fuel Filter, 1-3/4 x 1-3/8 x 1-3/4 In (PF7873)
- STANDARD IGNITION Blower Motor Resistor, Ru-207 (RU-207)
- STANDARD IGNITION Blower Motor Resistor, Ru-866 (RU-866)
- STANDARD IGNITION Blower Motor Resistor, Ru-89 (RU-89)
- STANDARD IGNITION Blower Motor Resistor, Ru-700 (RU-700)
- STANDARD IGNITION Blower Motor Resistor, Ru-630 (RU-630)
- STANDARD IGNITION Blower Motor Resistor, Ru-703 (RU-703)
- NTK HVAC Blower Motor Resistor 2013 Dodge Dart 2.4L 1.4L, 4P1789 (4P1789)
- Standard Ignition Automotive Heating & Air Conditioning Motors