Shop All Automotive Heating & Air Conditioning Motors
Standard Ignition
Blower Motor Resistor, Ru-232
Mfr # RU-232
Zoro # G1675034
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Terminal Type Blade
- Number Of Connector Cavities 1
- Number of Speeds 3-5 Speed
- Harness Length - inches No wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # RU-232
- Zoro # G1675034
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Harness Length - inches | No wire |
Details
Voltage | 12 |
Terminal Type | Blade |
Number Of Connector Cavities | 1 |
Number of Speeds | 3-5 Speed |
Terminal Quantity | 4 |
Connector Type | Screw |
Connector Gender | Female |
Connector Shape | Rectangular |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITESIDE Caster, 2 in, Use W/ 4WM25, 4WM27, PK4 (22)
- BALDWIN FILTERS Hydraulic/Transmission Element, 9-3/16 In (PT189)
- UWS 60 X 11 X 11 X 7 SIDEMOUNT BOX (TBSM-60)
- APEX AUTOMOTIVE PARTS Engine Oil Pan Gasket Set, AOP485 (AOP485)
- STANDARD IGNITION Blower Motor Resistor, Ru920 (RU920)
- STANDARD IGNITION Blower Motor Resistor, Ru-542 (RU-542)
- STANDARD IGNITION Blower Motor Resistor, Ru-703 (RU-703)
- STANDARD IGNITION Blower Motor Resistor, Ru-207 (RU-207)
- STANDARD IGNITION Blower Motor Resistor, Ru-866 (RU-866)
- STANDARD IGNITION Blower Motor Resistor, Ru-630 (RU-630)
- NTK HVAC Blower Motor Resistor, 4P1516 (4P1516)
- Standard Ignition Automotive Heating & Air Conditioning