Shop All Automotive Heating & Air Conditioning Parts
Standard Ignition
BLOWER MOTOR RESISTOR KIT
Mfr # RU445HTK
Zoro # G502145510
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware Included
- Mounting Style Bolt On
- Terminal Type Blade
- Harness Length - inches 8
- Terminal Gender Male Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # RU445HTK
- Zoro # G502145510
- UPC # 33086547039
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Harness Length - inches | 8 |
Details
Includes | Mounting Hardware Included |
Mounting Style | Bolt On |
Terminal Type | Blade |
Terminal Gender | Male Female |
Connector Quantity | 1 |
Terminal Quantity | 4 |
Wire Quantity | 4 |
Connector Shape | Rectangular, Square |
Connector Gender | Male Female |
Wiring Harness Included | Yes |
Number Of Connector Cavities | 4 |
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Brake Hydraulic Hose, H38621 (H38621)
- DORMAN Exhaust Gas Recirculation Tube, 598-156 (598-156)
- BALDWIN FILTERS Oil Filter, 29 3/8 in Length, 6 1/2 in Outside Dia (P1510)
- VELVAC Double Spring Tender Kit 25" (580071)
- STANDARD IGNITION A/C Compressor Clutch Relay, Ry-610 (RY-610)
- STANDARD IGNITION Blower Motor Connector, Hp4790 (HP4790)
- STANDARD IGNITION A/C & Heater Selector Switch, Hs-486 (HS-486)
- STANDARD IGNITION Blower Motor Relay, Ry-1068 (RY-1068)
- STANDARD IGNITION BLOWER MOTOR CONNECTOR (S-1133)
- STANDARD IGNITION Blower Motor Re, Ru-389 (RU-389)
- FOUR SEASONS SERVICE VALVE (12790)
- Standard Ignition Automotive Heating & Air Conditioning