Shop All Automotive Heating & Air Conditioning Parts
Standard Ignition
Blower Motor Resistor Connector
Mfr # S1900
Zoro # G700678551
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.125
- Material Plastic
- Terminal Type Blade Terminals
- Number of Wires 8
- Fit Type Direct Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # S1900
- Zoro # G700678551
- UPC # 727943287663
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Length | 1.125 |
Wiring Harness Length (in) | 20.5 |
Details
Item | HVAC Blower Motor Resistor Connector |
Material | Plastic |
Terminal Type | Blade Terminals |
Number of Wires | 8 |
Fit Type | Direct Fit |
Weatherproof Sealed | Yes |
Wire Gauge (ga) | 12, 16 |
Connector Gender | Male |
Contact Terminal Material | Metal |
Terminal Gender | Female |
Number Of Splice Connectors Include | 4 |
Splice Connectors Included | Yes |
Wiring Harness Included | Yes |
Terminal Quantity | 4 |
Wire Quantity | 8 |
Connector Shape | Rectangle |
Connector Quantity | 1 |
Description
Blower Motor Resistor Connector
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter, 42808 (42808)
- GARDNER BENDER Battery Charging Clip, 30A, PK2 (14-530)
- DAYCO Serpentine Belt, Industry Number 6PK1055 (5060415)
- AUTOTEX Wiper Motor, Oscillating, Size Shaft 3 In (4R3.12.R110D)
- STANDARD IGNITION BLOWER MOTOR CONNECTOR (S-1133)
- STANDARD IGNITION Blower Motor Relay, Ry-1068 (RY-1068)
- STANDARD IGNITION Blower Motor Connector, Hp4790 (HP4790)
- STANDARD IGNITION A/C & Heater Selector Switch, Hs-486 (HS-486)
- STANDARD IGNITION Blower Motor Re, Ru-389 (RU-389)
- STANDARD IGNITION A/C Compressor Clutch Relay, Ry-610 (RY-610)
- AAON Duct Temperature Sensor 6in Probe (G051240)
- Standard Ignition Automotive Heating & Air Conditioning