Shop All Automotive Heating & Air Conditioning Parts
Standard Ignition
Blower Motor Resistor Connector, S-951
Mfr # S-951
Zoro # G1680083
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Blade
- Material Plastic
- Connector Type Push On
- Number of Wires 3
- Length 0.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S-951
- Zoro # G1680083
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Length | 0.875 |
Wiring Harness Length (in) | 17.5 |
Harness Length - inches | 18" |
Details
Terminal Type | Blade |
Material | Plastic |
Connector Type | Push On |
Number of Wires | 3 |
Wire Gauge (ga) | 12 |
Item | Includes Butt Splices |
Contact Terminal Material | Metal |
Wiring Harness Included | Yes |
Connector Gender | Female |
Number Of Splice Connectors Include | 3 |
Terminal Quantity | 3 |
Weatherproof Sealed | Yes |
Connector Shape | Square |
Connector Quantity | 1 |
Wire Quantity | 3 |
Terminal Gender | Female |
Splice Connectors Included | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBE KING Lube King LU23JD2G John Deere Hydraulic Fluid; 2 Gallon (147063)
- STANDARD IGNITION Ignition Lock Cylinder, Us-68L (US-68L)
- BETA Piston Ring Expanders, 2 (014450002)
- AFTERMARKET Universal Fit 3 Stainless Steel Clamp PM90873A ZN90873A 90873A (ZNL90873A)
- STANDARD IGNITION Blower Motor Relay, Ry-1068 (RY-1068)
- STANDARD IGNITION A/C & Heater Selector Switch, Hs-486 (HS-486)
- STANDARD IGNITION Blower Motor Re, Ru-389 (RU-389)
- STANDARD IGNITION A/C Compressor Clutch Relay, Ry-610 (RY-610)
- STANDARD IGNITION Blower Motor Connector, Hp4790 (HP4790)
- STANDARD IGNITION BLOWER MOTOR CONNECTOR (S-1133)
- FOUR SEASONS Fitting-Fo Bl #10 S Ac Fitting, 14010 (14010)
- Standard Ignition Automotive Heating & Air Conditioning Parts