Shop All Automotive Heating & Air Conditioning Parts
Standard Ignition
Blower Motor Relay, Ry-707
Mfr # RY-707
Zoro # G1663992
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Blade
- Voltage 12
- Functions Relay
- Connector Shape Rectangular
- Amperage Rating 40 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # RY-707
- Zoro # G1663992
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Details
Terminal Type | Blade |
Voltage | 12 |
Functions | Relay |
Connector Shape | Rectangular |
Amperage Rating | 40 A |
Item | Relay |
Terminal Gender | Male |
Terminal Quantity | 5 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Stick Transfer Pump, Water Pump, 12 V, 9 gpm, 15 ft of head, 3/4 in GHT Male, Bare Tool (2579-20)
- LUMAPRO Miniature Lamp, 13W, S8, 6.7V, PK10 (1619-10PK)
- ASP ASP:Ford 8-cut face cap chrome, PK 10 (ASP-P-42-266)
- LPS 14.1 oz Aqua Bearing Grease Cartridge Amber (70514)
- STANDARD IGNITION A/C & Heater Selector Switch, Hs-486 (HS-486)
- STANDARD IGNITION Blower Motor Re, Ru-389 (RU-389)
- STANDARD IGNITION Blower Motor Relay, Ry-1068 (RY-1068)
- STANDARD IGNITION BLOWER MOTOR CONNECTOR (S-1133)
- STANDARD IGNITION Blower Motor Connector, Hp4790 (HP4790)
- STANDARD IGNITION A/C Compressor Clutch Relay, Ry-610 (RY-610)
- GPD Rapid Seal, 1321328 (1321328)
- Standard Ignition Automotive Heating & Air Conditioning