Shop All Automotive Heating & Air Conditioning Parts
Standard Ignition
Blower Motor Relay, Ry-1068
Mfr # RY-1068
Zoro # G1676732
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Spade
- Voltage 12
- Terminal Quantity 4
- Functions Blower Motor
- Amperage Rating 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # RY-1068
- Zoro # G1676732
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Details
Terminal Type | Spade |
Voltage | 12 |
Terminal Quantity | 4 |
Functions | Blower Motor |
Amperage Rating | 30 A |
Terminal Gender | Male |
Item | Relay |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPPY Adptr 7Pin To 4Flat (47405)
- BALDWIN FILTERS Air Filter, 11-3/32 x 20-15/32 in. (RS4993)
- ILC Replacement for HONDA DDWD9 STARTER (DDWD9 STARTER)
- K-TOOL INTERNATIONAL 30 Ton Manual Hd Bottle Jack (KTIHD63230)
- STANDARD IGNITION Blower Motor Re, Ru-389 (RU-389)
- STANDARD IGNITION Blower Motor Connector, Hp4790 (HP4790)
- STANDARD IGNITION BLOWER MOTOR CONNECTOR (S-1133)
- STANDARD IGNITION A/C Compressor Clutch Relay, Ry-610 (RY-610)
- STANDARD IGNITION A/C & Heater Selector Switch, Hs-486 (HS-486)
- FOUR SEASONS A/C System Valve Core and Cap Kit, 26783 (26783)
- FRAM FRAM PH8A Full-Flow Lube Spin-On (F24-PH8A)
- Standard Ignition Automotive Heating & Air Conditioning Parts