Shop All Automotive Heating & Air Conditioning Parts
Standard Ignition
BLOWER MOTOR CONNECTOR
Mfr # S-617
Zoro # G702201726
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 1.75
- Terminal Type Blade
- Number of Wires 4
- Connector Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S-617
- Zoro # G702201726
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Length | 1.75 |
Harness Length - inches | 6 1/2" |
Wiring Harness Length (in) | 8.75 |
Details
Material | Plastic |
Terminal Type | Blade |
Number of Wires | 4 |
Connector Quantity | 1 |
Connector Shape | Rectangle |
Weatherproof Sealed | Yes |
Wire Gauge (ga) | 14, 16 |
Connector Gender | Female |
Terminal Gender | Female |
Wiring Harness Included | Yes |
Contact Terminal Material | Metal |
Wire Quantity | 4 |
Terminal Quantity | 4 |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Flood Light, 2-13/64" Depth, 2-13/32" H (EW2411)
- CTA MANUFACTURING MECHANICAL FINGERS FLEX LONG 48" (CTA9437)
- WHITESIDE Creeper, 3" H, 22-1/2" W, Plastic, 6 Wheels (PLBLK)
- FAIRCHILD INDUSTRIES Unbeaded All Rubber Flexible Flocked Rubber Channel, 96 In., 0634-8 (0634-8)
- STANDARD IGNITION A/C Compressor Clutch Relay, Ry-610 (RY-610)
- STANDARD IGNITION Blower Motor Connector, Hp4790 (HP4790)
- STANDARD IGNITION Blower Motor Relay, Ry-1068 (RY-1068)
- STANDARD IGNITION Blower Motor Re, Ru-389 (RU-389)
- STANDARD IGNITION BLOWER MOTOR CONNECTOR (S-1133)
- STANDARD IGNITION A/C & Heater Selector Switch, Hs-486 (HS-486)
- FOUR SEASONS Adapter Roto To #10M Ac Fitting, 12780 (12780)
- Standard Ignition Automotive Heating & Air Conditioning Parts