Shop All Automotive Heating & Air Conditioning Parts
Standard Ignition
Blower Motor Connector, S-1631
Mfr # S-1631
Zoro # G1661028
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Push On
- Length 0.875
- Number of Wires 2
- Material Plastic
- Terminal Type Blade Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S-1631
- Zoro # G1661028
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Length | 0.875 |
Wiring Harness Length (in) | 17 |
Details
Connector Type | Push On |
Number of Wires | 2 |
Material | Plastic |
Terminal Type | Blade Terminals |
Item | Includes Butt Splices |
Series | OE Replacement |
Wire Quantity | 2 |
Wire Gauge (ga) | 12 |
Terminal Gender | Female |
Contact Terminal Material | Metal |
Number Of Splice Connectors Include | 2 |
Connector Quantity | 1 |
Wiring Harness Included | Yes |
Splice Connectors Included | Yes |
Connector Shape | Rectangle |
Connector Gender | Male |
Weatherproof Sealed | Yes |
Terminal Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Extension Kit, 5-Pc 1/2" Drive (30235)
- FRANCIS Antenna, Pre-tuned, 54inH, Black, Fiberglass (300-CB25B)
- MO-CLAMP Chain Anchor Pot (3071)
- POLY-PLANAR 8 1/2" Speaker Back Cover (SBC-2)
- STANDARD IGNITION A/C & Heater Selector Switch, Hs-486 (HS-486)
- STANDARD IGNITION A/C Compressor Clutch Relay, Ry-610 (RY-610)
- STANDARD IGNITION BLOWER MOTOR CONNECTOR (S-1133)
- STANDARD IGNITION Blower Motor Re, Ru-389 (RU-389)
- STANDARD IGNITION Blower Motor Connector, Hp4790 (HP4790)
- STANDARD IGNITION Blower Motor Relay, Ry-1068 (RY-1068)
- FOUR SEASONS FITTING-FO BL #8 R1 (14928)
- Standard Ignition Automotive Heating & Air Conditioning Parts