Shop All Automotive Heating & Air Conditioning Parts
Standard Ignition
BLOWER MOTOR CONNECTOR
Mfr # S-1133
Zoro # G202201790
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Connector Type Push On
- Length 1.25
- Number of Wires 3
- Terminal Type Blade Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S-1133
- Zoro # G202201790
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Length | 1.25 |
Wiring Harness Length (in) | 17.25 |
Details
Material | Plastic |
Connector Type | Push On |
Number of Wires | 3 |
Terminal Type | Blade Terminals |
Contact Terminal Material | Metal |
Water Resistant | Yes |
Connector Shape | Rectangle |
Terminal Gender | Female |
Wire Gauge (ga) | 16 |
Terminal Quantity | 3 |
Connector Gender | Male |
Connector Quantity | 1 |
Wiring Harness Included | Yes |
Weatherproof Sealed | Yes |
Item | Includes Butt Splices |
Splice Connectors Included | Yes |
Wire Quantity | 3 |
Number Of Splice Connectors Include | 3 |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG ARM Hood Lift Support, 4154 (4154)
- MOBIL 5 gal Hydraulic Oil 100 ISO Viscosity, Not Specified SAE, Amber (104826)
- HI-RUN High Speed Trailer Tire Wheel Assembly (ASB1002)
- BALDWIN FILTERS Hydraulic Filter, 4-13/16 x 11-9/16 In (BT8803-MPG)
- STANDARD IGNITION A/C & Heater Selector Switch, Hs-486 (HS-486)
- STANDARD IGNITION Blower Motor Connector, Hp4790 (HP4790)
- STANDARD IGNITION A/C Compressor Clutch Relay, Ry-610 (RY-610)
- STANDARD IGNITION Blower Motor Re, Ru-389 (RU-389)
- STANDARD IGNITION Blower Motor Relay, Ry-1068 (RY-1068)
- FOUR SEASONS Heater Valve, 74828 (74828)
- FOUR SEASONS FITTING-FF BL #10 S (10410)
- Standard Ignition Automotive Heating & Air Conditioning Parts