Shop All Automotive Battery Accessories
Standard Ignition
Battery Isolation Switch, Ds-1346
Mfr # DS-1346
Zoro # G6924420
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Connection Type Screw-in
- Type Stud
- Finish Plastic
- Connector Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # DS-1346
- Zoro # G6924420
- Country of Origin Unknown
- Category Automotive Battery Accessories
Details
Color | Black |
Connection Type | Screw-in |
Type | Stud |
Finish | Plastic |
Connector Quantity | 2 |
Terminal Gender | Male |
Connector Gender | Male |
Connector Shape | Round |
Terminal Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Safety Slide Lock Tractor Yoke 5" x3" x3" (A-D351121)
- GROTE Cab Marker, Flush Mount Socket, Yellow (46913)
- GENUINE Genuine Bolt Pressure Plate To Flywheel, 21207548052 (21207548052)
- BALDWIN FILTERS Caterpillar Gasket, Gasket, 4L-8212-R (4L-8212-R)
- VICTRON ENERGY Interface MK3-USB (VE.Bus to USB) (ASS030140000)
- CLOSETMAID Closetmaid Bracket Wall Side Low Profile 6641 (9354531)
- BATTERY DOCTOR Battery Disconnect Switch, Red/Black, 17"L (20340)
- ILC Replacement For FLOW RITE BAMS340 (BA-MS-340)
- CAROL Electric Vehicle Charging Cord (EVE0608.33.01)
- RACERS EDGE 4 mm Battery Adapter Female Deans to Bullets with 2S XH Balance Plug (RCE1626)
- VICTRON ENERGY VE.Direct to USB interface (ASS030530010)
- Standard Ignition Automotive Battery Equipment