Shop All Automotive Wires & Cables
Standard Ignition
Battery Cable, A60-4L
Mfr # A60-4L
Zoro # G6535433
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Material Copper Alloy
- Fit Type Direct Fit
- Series Standard OE Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # A60-4L
- Zoro # G6535433
- UPC # 91769810009
- Country of Origin Micronesia, Federated States of
- Category Automotive Wires & Cables
Details
Terminal Material | Copper Alloy |
Fit Type | Direct Fit |
Item | Battery Cable |
Series | Standard OE Replacement |
Description
Established in 1919 and traded on the NYSE, Standard Motor Products, Inc., (SMP) is a leading independent manufacturer, distributor and marketer of replacement parts for motor vehicles in the automotive aftermarket industry, with an increasing focus on the original equipment and original equipment service markets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSE II Led Beacon, Low Prof, 12-24Vdc, Red (7965R)
- FEL-PRO Timing Cover Set, Tcs46117 (TCS46117)
- SLICK LOCKS Slick Locks: Ford Econoline Van Hinged Door Blade Bracket- 1992-2014 (SLL-FD-FVK-1)
- CARTER FUEL PUMPS 83-86 MERC ZEPHYR-E250 ECONOLINE 2.3L (M60048)
- STANDARD IGNITION A/C Auto Temp Control Relay Connector, Hp4655 (HP4655)
- STANDARD IGNITION Neutral Safety Switch Connector, S-813 (S-813)
- STANDARD IGNITION Headlight Connector, S-899 (S-899)
- STANDARD IGNITION Oil Pressure Switch Connector, Hp4345 (HP4345)
- STANDARD IGNITION Headlight Connector, S-525 (S-525)
- STANDARD IGNITION Manifold Absolute Pressure Sensor Connector, S-2088 (S-2088)
- DORMAN Parking Brake Cable - Intermediate, C95367 (C95367)
- Standard Ignition Automotive Wires & Cables