Shop All Automotive Wires & Cables
Standard Ignition
Battery Cable, A116-00HP
Mfr # A116-00HP
Zoro # G7063979
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fit Type Direct Fit
- Series Standard OE Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # A116-00HP
- Zoro # G7063979
- UPC # 91769289942
- Country of Origin Unknown
- Category Automotive Wires & Cables
Details
Item | Battery Cable |
Fit Type | Direct Fit |
Series | Standard OE Replacement |
Description
Standard Ignition battery cable's built a reputation in the automotive industry for quality and craftmanship. We manufacture battery cable's for virtually every automobile on the road today. Standard Ignition battery cable's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 12-31/32 x 15-1/4 in. (RS3518)
- ILC Replacement for Heine K180 Otoscope 3.5v replacement light bulb lamp (K180 OTOSCOPE 3.5V HEINE)
- PEAK Peak Mini 7440Na (7440NALL-BPP)
- LUMAPRO Miniature Lamp, 7506, 21W, S8, 12V, PK10 (7506-10PK)
- STANDARD IGNITION Vapor Canister Purge Solenoid Connector, S-1414 (S-1414)
- STANDARD IGNITION Multi-Function Connector, S2395 (S2395)
- STANDARD IGNITION Heat Shrink Terminal, Hp6720 (HP6720)
- STANDARD IGNITION Connector, Hp7310 (HP7310)
- STANDARD IGNITION Coolant Fan Switch Connector, S2292 (S2292)
- STANDARD IGNITION S525, Hp3940 (HP3940)
- SPARTAN POWER Single Black 1 ft 2/0 AWG Battery Cable with 3/8" Ring Terminals (SINGLEBLACK2/0AWG1FT38)
- Standard Ignition Automotive Electrical