Shop All Automotive Back Up Alarms
Standard Ignition
Back-Up Lamp Connector, S-681
Mfr # S-681
Zoro # G3564422
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Oval
- Includes Wiring Harness
- Length 1.5"
- Material Plastic
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S-681
- Zoro # G3564422
- Country of Origin Unknown
- Category Automotive Back Up Alarms
Dimensions
Length | 1.5" |
Wiring Harness Length (in) | 8.5 |
Details
Item | Pigtail Assembly |
Lens Shape - Vehicle Lighting | Oval |
Includes | Wiring Harness |
Material | Plastic |
Gender | Male |
Connector Type | Push On |
Termination Type | Blade |
Wire Gauge (ga) | 18 |
Connector Quantity | 1 |
Contact Terminal Material | Metal |
Terminal Quantity | 2 |
Terminal Gender | Female |
Wire Quantity | 2 |
Number of Wires | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING WRENCH GLAND NUT (CTA8600)
- ILC Replacement for Allen Bradley 855t-l24 replacement light bulb lamp (855T-L24 ALLEN BRADLEY)
- BALDWIN FILTERS Air Filter, 7-11/32 x 15-5/32 in. (PA2369)
- ILC Replacement for Trojan T105+ (T105+ TROJAN)
- STANDARD IGNITION Third Brake Light Assembly, Btl107 (BTL107)
- ECCO Back Up Alarm, Self-Adjusting, 82 to 102dB (SA950)
- WOLO Light Bar, Permanent, 48", Slim Line, Red (7830-R)
- WESTEK 12.8 in. L White Battery Powered LED Light Bar 150 lm (BL-BCLR-W)
- CODE 3 Mini Light Bar, LED, Magnetic/Suction (C5550CRB-VM)
- ECCO Back Up Alarm, 87dB (505)
- ECCO Back Up Alarm, Black, 3" H (SA940)
- Standard Ignition Automotive Back Up Alarms