Shop All Transmission Parts & Components
Standard Ignition
Automatic Transmission Relay
Mfr # RY-1538
Zoro # G600687684
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Blade
- Includes Mounting Bracket(s) Included
- Voltage 12
- Connector Gender Female
- Terminal Quantity 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # RY-1538
- Zoro # G600687684
- Country of Origin Unknown
- Category Transmission Parts & Components
Details
Terminal Type | Blade |
Includes | Mounting Bracket(s) Included |
Voltage | 12 |
Connector Gender | Female |
Terminal Quantity | 4 |
Terminal Gender | Male |
Amperage Rating | 13 A |
Description
Automatic Transmission Relay
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION S564, Hp4460 (HP4460)
- SKF Shaft Seal, 1-3/4 x 3 x 5/16", CRWA1, Nitrile (17699)
- JJ KELLER Vehicle Inspection Report, PK10 (3127)
- BONDO BondoRed Cream Hardener, 00928, 2.75oz, PK6 (928)
- STANDARD IGNITION Transfer Case Motor Connector, S-2224 (S-2224)
- STANDARD IGNITION AUTOMATIC TRANSMISSION CONDUCTOR PLATE (TCPA01)
- STANDARD IGNITION SHIFT INTERLOCK ACTUATOR (SIA101)
- STANDARD IGNITION Transmission Control Solenoid, Tcs186 (TCS186)
- STANDARD IGNITION Automatic Transmission Control Solenoid, TCS211 (TCS211)
- US TARP Bearing, Tarper, Flange, 3/4 Stamped Steel, 3-1/4 Cd (145)
- MOTORMITE RACK AND SECTOR GEAR KIT-WITHOUT TILT OR (83221)
- Standard Ignition Transmission Parts & Components