Shop All Automotive Switches
Standard Ignition
Automatic Headlight Control Switch
Mfr # WP639
Zoro # G700635493
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Indicator Markings Included, Rear Window Washer Spray Included
- Voltage 12
- Finish Plastic
- Number Of Wiper Speed Settings 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # WP639
- Zoro # G700635493
- UPC # 33086396217
- Country of Origin Unknown
- Category Automotive Switches
Details
Color | Black |
Includes | Indicator Markings Included, Rear Window Washer Spray Included |
Voltage | 12 |
Finish | Plastic |
Number Of Wiper Speed Settings | 4 |
Connector Shape | Rectangular |
Windshield Wiper Delay Setting Inc | Yes |
Windshield Wiper Speed Setting Inc | Yes |
Rear Window Wiper Delay Control In | Yes |
Terminal Type | Blade |
Connector Gender | Female |
Rear Window Wiper Speed Setting In | Yes |
Displayed | Yes |
Number Of Wiper Delay Settings | 3 |
Connector Quantity | 2 |
Terminal Gender | Male |
Terminal Quantity | 10 |
Number Of Connector Cavities | 2 |
Description
Automatic Headlight Control Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 7.5 X 10.5 Center Bracket Black (709275)
- C.E. SMITH Pontoon Bolster Bracket - 15-3/4" x 2" (10052-32GA)
- GATES Heater Hose Hvac Hose, 19455 (19455)
- GPD Switches, 1711966 (1711966)
- STANDARD IGNITION Engine Oil Pressure Switch, PS-12 (PS-12)
- STANDARD IGNITION Push Button Switch, Ssb-1A (SSB-1A)
- STANDARD IGNITION Coolant Fan Switch, Ts-113 (TS-113)
- STANDARD IGNITION Door Jamb Switch Connector (S-972)
- STANDARD IGNITION Back Up Light Switch, LS-224 (LS-224)
- STANDARD IGNITION A/C & HEATER BLOWER MOTOR SWITCH (HS-202)
- VEMO Clutch Control Switch, V10-73-0205 (V10-73-0205)
- Standard Ignition Automotive Switches