Shop All Engine Sensors
Standard Ignition
Auto Trans Oil Pressure Sensor, TCS78
Mfr # TCS78
Zoro # G8691180
product price: $78.55
/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Female
- Terminal Type Blade
- Number of Terminals 3
- Series Standard OE Replacement
- Number of Connectors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # TCS78
- Zoro # G8691180
- UPC # 25623570624
- Country of Origin China
- Category Engine Sensors
Details
Connector Type | Female |
Terminal Type | Blade |
Number of Terminals | 3 |
Series | Standard OE Replacement |
Item | Auto Trans Oil Pressure Sensor |
Number of Connectors | 1 |
Terminal Gender | Male |
Fit Type | Direct Fit |
Description
Established in 1919 and traded on the NYSE, Standard Motor Products, Inc., (SMP) is a leading independent manufacturer, distributor and marketer of replacement parts for motor vehicles in the automotive aftermarket industry, with an increasing focus on the original equipment and original equipment service markets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Cigarette LighterAdapter, Illuminated, 12V (RP-223)
- RACOR 2020V30, Fuel Element Crtrge 30Mic 2020 (2020V30)
- AFTERMARKET Fits Mahle Starter (MAH-MS74-JN)
- VELVAC Straight Battery Terminal 2/0 Ga Pos (057052)
- STANDARD IGNITION DIESEL NITROGEN OXIDE SENSOR (NOX008)
- STANDARD IGNITION Ambient Air Temperature Sensor Connector, S-1647 (S-1647)
- STANDARD IGNITION Oxygen Sensor Connector, Hp4385 (HP4385)
- STANDARD IGNITION ABS Wheel Speed Sensor, ALS2249 (ALS2249)
- STANDARD IGNITION Oil Pressure Light Switch, Ps-216 (PS-216)
- STANDARD IGNITION STEERING ANGLE SENSOR (SWS91)
- DELPHI Oxygen Sensor, Es20052 (ES20052)
- Standard Ignition Engine Sensors