Shop All Engine Sensors
Standard Ignition
Ambient Air Temperature Sensor Connector, S-1647
Mfr # S-1647
Zoro # G5714437
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Butt Splices
- Terminal Gender Female
- Number of Connectors 1
- Number of Wires 6
- Number of Terminals 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S-1647
- Zoro # G5714437
- Country of Origin Unknown
- Category Engine Sensors
Details
Includes | Butt Splices |
Terminal Gender | Female |
Number of Connectors | 1 |
Number of Wires | 6 |
Number of Terminals | 6 |
Connector Gender | Male |
Fit Type | Direct Fit |
Series | Standard OE Replacement |
Item | Connector |
Terminal Type | Blade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Union, 1/2 In Tube Sz (1462X8)
- WESTAR 65-78 Ford V8 4.7 Engine Mount, Em-2287 (EM-2287)
- OIL EATER 1 Gal. Fleet Wash Concentrate Bottle, Colorless, Bottle (ATW1G70001)
- ORALITE Reflective Tape, White, 24 in. L, 2 in. W (18349)
- STANDARD IGNITION Engine Coolant Temperature Sensor, TX104 (TX104)
- STANDARD IGNITION COOLANT TEMP SENSOR CONNECTOR (S2442)
- STANDARD IGNITION Engine Coolant Level Sensor, FLS-16 (FLS-16)
- STANDARD IGNITION Abs Speed Sensor, Als10 (ALS10)
- STANDARD IGNITION Oil Pressure Gauge Switch, Ps-192 (PS-192)
- STANDARD IGNITION Coolant Temp Sensor Connector, S-1082 (S-1082)
- BOSCH Oxygen Sensor, 13860 (13860)
- Standard Ignition Engine Sensors