Shop All Automotive Relay & Control Modules
Standard Ignition
Alarm Chime Module Connector, S2406
Mfr # S2406
Zoro # G9015339
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.125
- Material Plastic
- Includes Wiring Harness
- Mounting Style Push On
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S2406
- Zoro # G9015339
- UPC # 33086479903
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Dimensions
Length | 1.125 |
Wiring Harness Length (in) | 12.25 |
Details
Material | Plastic |
Includes | Wiring Harness |
Mounting Style | Push On |
Terminal Type | Blade |
Weatherproof Sealed | Yes |
Wire Quantity | 4 |
Connector Quantity | 1 |
Contact Terminal Material | Metal |
Connector Shape | Rectangular |
Connector Gender | Male |
Number of Wires | 4 |
Number Of Splice Connectors Include | 4 |
Terminal Gender | Female |
Terminal Quantity | 4 |
Wire Gauge (ga) | 20 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-1/16 x 1-31/64 x 1/4", CRW1, NBR (10515)
- DILL AIR CONTROLS Dill TR572 ClampIn Tire Valve 100pk (DILTR572-100)
- GROTE Marker Lamp, 15 Style, Yellow (47083)
- GROTE LIGHTING STT LAMP-RED-2-STUD LAMP W/PIGTAIL-LH (55420)
- STANDARD IGNITION Coolant Fan Relay, Ry-1148 (RY-1148)
- STANDARD IGNITION A/C Control Relay, Ry-351 (RY-351)
- STANDARD IGNITION A/C Auto Temperature Control Relay, Ry-830 (RY-830)
- STANDARD IGNITION Horn Relay, HR-106 (HR-106)
- STANDARD IGNITION Horn Relay, RY-116 (RY-116)
- STANDARD IGNITION Relay, Ry698 (RY698)
- STANDARD IGNITION Multi Purpose Relay, RY-1159 (RY-1159)
- Standard Ignition Automotive Relay & Control Modules