Shop All Air Bag Parts & Components
Standard Ignition
Airbag Clockspr, CSP286
Mfr # CSP286
Zoro # G400679049
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Color Black, Yellow
- Finish Plastic
- Terminal Gender Female + Male
- Connector Quantity 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CSP286
- Zoro # G400679049
- UPC # 33086176871
- Country of Origin Unknown
- Category Air Bag Parts & Components
Dimensions
Wire Length (in) | 4.75 |
Details
Voltage | 12 |
Color | Black, Yellow |
Item | Clockspring |
Finish | Plastic |
Terminal Gender | Female + Male |
Connector Quantity | 4 |
Connector Gender | Female + Male |
Terminal Quantity | 16 |
Terminal Type | Blade |
Connector Shape | Rectangular |
Wire Quantity | 2 |
Description
Clock Spring
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Conspicuity Reflective Tape, 100 Strips, 2" X 150' Every 18" (913-32)
- SEACHOICE Lead Alloy Battery Terminal, Universal, 10 Pack (13730)
- REESE Y Wishbone Connector Kit, 4-Way (74676)
- MAIN FILTER WIX 51730 Replacement/Interchange Spin-On Filter (MF0575556)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp281 (CSP281)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp274 (CSP274)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp271 (CSP271)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp300 (CSP300)
- STANDARD IGNITION AIR BAG CONNECTOR (S-1010)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp287 (CSP287)
- KELLEY Airbag Motors, Kit Fan Motor-Fx (184-437)
- Standard Ignition Air Bag Parts & Components