Shop All Air Bag Parts & Components
Standard Ignition
Airbag Clockspr, CSP278
Mfr # CSP278
Zoro # G700679008
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Color Black
- Wire Length (in) 3.5
- Wire Quantity 4
- Terminal Quantity 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CSP278
- Zoro # G700679008
- UPC # 3308610236
- Country of Origin Unknown
- Category Air Bag Parts & Components
Dimensions
Wire Length (in) | 3.5 |
Details
Voltage | 12 |
Color | Black |
Item | Clockspring |
Wire Quantity | 4 |
Terminal Quantity | 22 |
Connector Gender | Female + Male |
Terminal Type | Blade and Pin |
Connector Shape | Rectangular |
Terminal Gender | Female + Male |
Connector Quantity | 4 |
Description
Clock Spring
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5001.5825 3-Way Lawn Garden Tractor Hitch (5001.5825)
- GREEN LEAF Coupler Cam Lock 1-1/2 M Adapt (GLP 150 CAP)
- DONALDSON Lube Filter, Spin-On Full Flow, P554403 (P554403)
- SKF Grease Seals, 9815 (9815)
- STANDARD IGNITION AIR BAG CONNECTOR (S-1010)
- STANDARD IGNITION Airbag Clockspr, CSP246 (CSP246)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp183 (CSP183)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp300 (CSP300)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp281 (CSP281)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp271 (CSP271)
- KELLEY Airbag Misc., Fx Control Box Complete (908-753)
- Standard Ignition Air Bag Parts & Components