Shop All Air Bag Parts & Components
Standard Ignition
Airbag Clockspr, CSP264
Mfr # CSP264
Zoro # G800679021
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Color Black
- Fit Type Direct Fit
- Contents Clockspring
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CSP264
- Zoro # G800679021
- UPC # 72794391451
- Country of Origin Unknown
- Category Air Bag Parts & Components
Dimensions
Wire Length (in) | 5.25 |
Details
Voltage | 12 |
Item | Air Bag Clockspring |
Color | Black |
Fit Type | Direct Fit |
Contents | Clockspring |
Terminal Gender | Male |
Wire Quantity | 2 |
Connector Gender | Female; Female; Female |
Connector Shape | Rectangular |
Terminal Quantity | 35 |
Terminal Type | Blade and Pin |
Connector Quantity | 4 |
Description
Clock Spring
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGO-LOK Friction Jack, Rebuild Kit (86115)
- VELVAC Male Connector, 1/4"x3/8" (012023)
- BALDWIN FILTERS Fuel Filter, 4-5/16 x 3-19/32 x 4-5/16 In (PF7751)
- CURT Trailer Hitch, 2" Receiver, Class 3,13392 (13392)
- STANDARD IGNITION Airbag Clockspr, CSP246 (CSP246)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp274 (CSP274)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp281 (CSP281)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp271 (CSP271)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp183 (CSP183)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp287 (CSP287)
- Standard Ignition Air Bag Parts & Components