Shop All Air Bag Parts & Components
Standard Ignition
Airbag Clockspr, CSP246
Mfr # CSP246
Zoro # G100678922
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Color Black
- Fit Type Direct Fit
- Wire Quantity 4
- Connector Type Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CSP246
- Zoro # G100678922
- UPC # 727943885067
- Country of Origin Unknown
- Category Air Bag Parts & Components
Dimensions
Wire Length (in) | 5 |
Details
Voltage | 12 |
Item | Clockspring |
Color | Black |
Fit Type | Direct Fit |
Wire Quantity | 4 |
Connector Type | Plug In |
Connector Quantity | 6 |
Terminal Quantity | 24 |
Terminal Type | Bullet |
Terminal Gender | Female + Male |
Connector Gender | Female + Male |
Connector Shape | Rectangular |
Description
Clock Spring
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Bolt, Rotary Cutter Blade 1.7" x1.9" x3" (A-36107A2ALH)
- SCHROEDER Spin-On Filter, Microglass, 5 Microns (SBF-7500-8Z5B)
- DONALDSON Mounting Band, Plastic, P777732 (P777732)
- MARETRON Temperature Sensor f/ DCM100 (TR3K)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp281 (CSP281)
- STANDARD IGNITION AIR BAG CONNECTOR (S-1010)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp271 (CSP271)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp274 (CSP274)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp287 (CSP287)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp183 (CSP183)
- KELLEY Airbag Motors, Fan Blower Motor Kit (714-244)
- Standard Ignition Air Bag Parts & Components