Shop All Air Bag Parts & Components
Standard Ignition
Airbag Clockspr, CSP232
Mfr # CSP232
Zoro # G600679030
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Color Black, Tan
- Finish Plastic
- Connector Gender Female; Female;Male;Female;Female
- Wire Length (in) 12.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CSP232
- Zoro # G600679030
- UPC # 727943886378
- Country of Origin Unknown
- Category Air Bag Parts & Components
Dimensions
Wire Length (in) | 12.75 |
Details
Voltage | 12 |
Color | Black, Tan |
Item | Clockspring |
Finish | Plastic |
Connector Gender | Female; Female;Male;Female;Female |
Connector Shape | Rectangular |
Connector Type | Plug; Socket |
Connector Quantity | 5 |
Terminal Gender | Male: Female; Male; Female; Male |
Terminal Quantity | Requires Physical Part |
Wire Quantity | 10 |
Terminal Type | Pin; Bullet |
Description
Clock Spring
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 5-29/32 x 16-7/32 in. (RS5676)
- JJ KELLER Vehicle Inspection Form, 2 Ply, Carbonless (2048)
- BALDWIN FILTERS Fuel Filter, 10-7/16 x 4-1/4 x 10-7/16 In (BF7613)
- WIDE OPEN PRODUCTS Wide Open Wheel Spacer 4x156 1" (12mmX1.5) (SW15610W12)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp183 (CSP183)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp281 (CSP281)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp300 (CSP300)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp274 (CSP274)
- STANDARD IGNITION AIR BAG CONNECTOR (S-1010)
- STANDARD IGNITION Airbag Clockspr, CSP246 (CSP246)
- DORMAN Passenger Air Bag Indicator Lamp, 924-899 (924-899)
- Standard Ignition Air Bag Parts & Components