Shop All Air Bag Parts & Components
Standard Ignition
Airbag Clockspr, CSP219
Mfr # CSP219
Zoro # G300679026
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Color Black
- Finish Plastic
- Fit Type Direct Fit
- Connector Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CSP219
- Zoro # G300679026
- UPC # 727943767684
- Country of Origin Unknown
- Category Air Bag Parts & Components
Dimensions
Wire Length (in) | 5 |
Details
Voltage | 12 |
Color | Black |
Item | Clockspring |
Finish | Plastic |
Fit Type | Direct Fit |
Connector Shape | Rectangular |
Terminal Type | Blade and Pin |
Terminal Quantity | 12 + 8 + 2 |
Wire Quantity | 2 |
Connector Gender | Female + Female; Male |
Connector Quantity | 3 |
Terminal Gender | Male; Male; Female |
Description
Clock Spring
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER HY-PRO HP76L410CB Hydraulic Filter Replacement (MF0057995)
- HALTEC HALTEC Radial Truck Tire Bead Seater, 22.5/24.5" (TC-70) (TC-70)
- MAIN FILTER ALLISON 29548988 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- VELVAC Protective Battery Washers-Black (058095)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp271 (CSP271)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp274 (CSP274)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp300 (CSP300)
- STANDARD IGNITION AIR BAG CONNECTOR (S-1010)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp281 (CSP281)
- STANDARD IGNITION Airbag Clockspr, CSP246 (CSP246)
- WVE 5S13672 Air Bag Impact Sensor (5S13672)
- Standard Ignition Air Bag Parts & Components