Shop All Air Bag Parts & Components
Standard Ignition
Airbag Clockspr, CSP196
Mfr # CSP196
Zoro # G400679025
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Color Black
- Terminal Type Pin
- Wire Length (in) 5.25
- Terminal Gender Male; Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CSP196
- Zoro # G400679025
- UPC # 727943221445
- Country of Origin Unknown
- Category Air Bag Parts & Components
Dimensions
Wire Length (in) | 5.25 |
Details
Voltage | 12 |
Color | Black |
Terminal Type | Pin |
Terminal Gender | Male; Female |
Connector Gender | Female |
Connector Shape | Rectangular |
Terminal Quantity | 18 |
Wire Quantity | 4 |
Connector Quantity | 5 |
Description
Clock Spring
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-007 For Scag 482281 (265-007)
- SOLAS New Saturn, 3-Blade Propeller For Mercury, 17in Pitch, 13.25in Dia. (1431-133-17)
- GREENFIELD Greenfield 515-R Vinyl Coated Mushroom Anchor - Royal Blue, 15 lb. (515-R)
- LOCTITE Pst 565 Thread Sealant - High Perf., 483629 (483629)
- STANDARD IGNITION AIR BAG CONNECTOR (S-1010)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp281 (CSP281)
- STANDARD IGNITION Airbag Clockspr, CSP246 (CSP246)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp183 (CSP183)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp271 (CSP271)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp274 (CSP274)
- KELLEY Airbag Motors, Fan Blower Motor Kit (714-244)
- Standard Ignition Air Bag Parts & Components