Shop All Air Bag Parts & Components
Standard Ignition
Airbag Clockspr, CSP113
Mfr # CSP113
Zoro # G800678895
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Color Black
- Connector Gender Female + Male
- Terminal Type Blade
- Connector Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CSP113
- Zoro # G800678895
- UPC # 2562360173
- Country of Origin Unknown
- Category Air Bag Parts & Components
Dimensions
Wire Length (in) | 18.5 |
Details
Voltage | 12 |
Color | Black |
Connector Gender | Female + Male |
Terminal Type | Blade |
Connector Shape | Rectangular |
Terminal Gender | Female + Male |
Terminal Quantity | 10 |
Connector Quantity | 4 |
Wire Quantity | 4 |
Description
Clock Spring
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 2-Pc Strap Wrench Set Filter Wrench S, W54059 (W54059)
- A & I PRODUCTS Isolator; w/ Lever For Fore/Aft Adjustment 15" x16" x2" (A-IS6575)
- ROADPRO CB Mic Hanger, Plastic (RP-230)
- BALDWIN FILTERS Power Steering Filter, 2-15/32 x 3-9/16In (P7134)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp183 (CSP183)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp287 (CSP287)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp300 (CSP300)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp281 (CSP281)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp274 (CSP274)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp271 (CSP271)
- KELLEY Airbag Motors, Fan Blower Motor Kit (714-244)
- Standard Ignition Air Bag Parts & Components