Shop All Air Hydraulic Pumps
Standard Ignition
Air Pump Relay Air Injec Relay, Ry-563
Mfr # RY-563
Zoro # G9691566
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Connector Shape Rectangular
- Amperage Rating 30 A
- Connector Quantity 3
- Terminal Quantity 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # RY-563
- Zoro # G9691566
- Country of Origin Unknown
- Category Air Hydraulic Pumps
Details
Voltage | 12 |
Connector Shape | Rectangular |
Amperage Rating | 30 A |
Connector Quantity | 3 |
Terminal Quantity | 5 |
Contents | Relay |
Terminal Gender | Male |
Mounting Bracket(s) Included | Yes |
Terminal Type | Blade, Bullet |
Connector Gender | Female |
Functions | Coolant Fan Relay |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 710 in-lb Max. Torque, 6.5 RPM Nameplate RPM, 90V DC Voltage (2H592)
- BESTORQ Bestorq Double Side Timing Belt Model D345L100 - 34.5 in Outside Length - 1 in Top Width (D345L100)
- FOSTER Plug, Schrader Standard, Steel, 1/4" (SHD13)
- DART CONTROLS Adjustable AC Voltage Supply, 120, 10.0 A (55AC10E)
- ENERPAC Pump Za4 Va42E 4L (ZA4204TX-E)
- HELLA Secondary Air Injection Pump, 7.21852.24.0 (7.21852.24.0)
- ENERPAC PASG30S8S, Turbo II Air Hydraulic Pump, Mount for Single DO3 Valve, 180 in3/min Oil Flow at 100 psi (PASG30S8S)
- VISION OE Vision New Power Steering Pump, Vision N990-1310 New Power Steering Pump (N990-1310)
- ENERPAC XA12, Air Driven Hydraulic Pump, 3/3 Valve, 122 in3 Usable Oil, For Single-Acting Cylinder or Tool (XA12)
- CARDONE Reman Smog Air Pump, 33-763 (33-763)
- A1 CARDONE New Power Steering Pump, 96-7923 (96-7923)
- Standard Ignition Hydraulic Pumps